1500000 BTU Natural Gas Commercial Water Heater
Brute Deluxe™ 1500000 BTU Natural Gas Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 1500000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- Brute Deluxe™
- Depth:
- 29-7/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- MBH:
- 1500
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Short
- Watts:
- 439.6 kW