This product requires certification to purchase.

199900 BTU Natural Gas Commercial Water Heater

Bradford White

Brute Deluxe™ 199900 BTU Natural Gas Commercial Water Heater

  • Fast #
  • Part #BBMT2V0200NCC2BLG
  • Item #7180991
  • Manufacturer Part #BMT2V0200NCC2BLG
5 out of 5 Customer Rating
Brand image
Bradford White

Brute Deluxe™ 199900 BTU Natural Gas Commercial Water Heater

  • Fast #
  • Part #BBMT2V0200NCC2BLG
  • Item #7180991
  • Manufacturer Part #BMT2V0200NCC2BLG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

ANSI:
ANSI 372
BTU:
199900
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Brute Deluxe™
Depth:
23-4/5 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-13/16 in
MBH:
199.9
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
Vent Type:
B-Vent
Volts:
120V
Water Heater Type:
Lowboy
Watts:
58.6 kW