200 MBH Natural Gas Volume Commercial Water Heater
Brute® Deluxe 200 MBH Natural Gas Volume Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bradford White Brute® Deluxe Commercial Gas (Natural) Volume Water Heater with Pump (Normal Water)
- 200MBH, with ASME H-Stamped Cupronickel Heat Exchanger.
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute® Deluxe
- Depth:
- 23-4/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4 in
- Height:
- 32 in
- MBH:
- 200
- Phase:
- Single Phase
- Power Source:
- Gas
- Recovery 100°F Rise GPH:
- 204
- Thermal Efficiency:
- 85 %
- UPC:
- 671632910465
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Heater Type:
- Volume
- Weight:
- 210 lb