200 MBH Natural Commercial Water Heater
Brute™ Deluxe 200 MBH Natural Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ASME:
- ASME H
- BTU:
- 199900
- Collection:
- Brute™ Deluxe
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 28-13/16 in
- MBH:
- 200
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Water Connection Size:
- 1-1/2 in
- Water Heater Type:
- Lowboy