This product requires certification to purchase.

300 MBH Natural Gas Volume Commercial Water Heater

Bradford White

Brute® Deluxe 300 MBH Natural Gas Volume Commercial Water Heater

  • Fast #
  • Part #BBMT2V0300NCC3PLN
  • Item #10197865
  • Manufacturer Part #BMT2V0300NCC3PLN
4.2 out of 5 Customer Rating
Brand image
Bradford White

Brute® Deluxe 300 MBH Natural Gas Volume Commercial Water Heater

  • Fast #
  • Part #BBMT2V0300NCC3PLN
  • Item #10197865
  • Manufacturer Part #BMT2V0300NCC3PLN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bradford White Brute® Deluxe Commercial Gas (Natural) Volume Water Heater with Pump (Normal Water)
  • 300MBH, with ASME H-Stamped Cupronickel Heat Exchanger.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Commercial
BTU:
300000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Brute® Deluxe
Depth:
23-4/5 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Height:
32 in
MBH:
300
Phase:
Single Phase
Power Source:
Gas
Recovery 100°F Rise GPH:
306
Thermal Efficiency:
85 %
UPC:
671632910779
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Type:
Volume
Weight:
240 lb