This product requires certification to purchase.

Short 1500 MBH Commercial Natural Gas Water Heater

Bradford White

Brute® Deluxe Short 1500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BBMT2V1500NACK5XN
  • Item #4713793
  • Manufacturer Part #BMT2V1500NACK5XN
4.1 out of 5 Customer Rating
Brand image
Bradford White

Brute® Deluxe Short 1500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BBMT2V1500NACK5XN
  • Item #4713793
  • Manufacturer Part #BMT2V1500NACK5XN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
1500000
CSA Certified:
CSA 4.3
Collection:
Brute® Deluxe
Depth:
29-7/16 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
2 in
Height:
43-1/2 in
MBH:
1500
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 100°F Rise GPH:
1531
Thermal Efficiency:
85 %
UL Listed:
No
Volts:
120V
Water Connection Size:
2-1/2 in
Water Heater Type:
Short
Weight:
854 lb