140 MBH Gas Condensing Heating Boiler - Wall Mount
Brute FT® 140 MBH Gas Condensing Heating Boiler - Wall Mount
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
-
Green
Specifications
- AFUE:
- 95 %
- AMP:
- 4
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 140000
- BTU Heat Rating:
- 129000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute FT®
- Condensing:
- Yes
- Depth:
- 15-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 29 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 140 MBH
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- BBMFTHW140NA2XN
- UPC:
- 671632329458
- Volts:
- 120V
- Width:
- 18 in