199 MBH Gas Condensing Heating Boiler - Wall Mount
Brute FT® 199 MBH Gas Condensing Heating Boiler - Wall Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation Products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and State codes, standards, and regulations
- High condensing efficiency 95% AFUE
- Low pressure drop, fire tube heat exchanger design
- Sealed combustion chamber
- Pre-mix ceramic fiber burner
- Low NOx system exceeds the most stringent regulations for air quality - 17ppm Nox
- Horizontal or vertical direct vent
- Vent and air pipe lengths of up to 100 equivalent feet(each)
- Stainless steel heat exchanger with finned aluminum core fire tubes
- ASME "H" stamp
-
Green
Specifications
- AFUE:
- 95 %
- AMP:
- 4
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 199000
- BTU Heat Rating:
- 199000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute FT®
- Condensing:
- Yes
- Conversion Kit Included:
- Yes
- Depth:
- 16-7/8 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 32 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Stainless Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UPC:
- 671632329441
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 19-3/4 in