301 MBH - Commercial Gas (Natural) Indoor Boiler, Wall Hung
Brute® FT 301 MBH - Commercial Gas (Natural) Indoor Boiler, Wall Hung
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bradford White Brute FT® Commercial Gas (Natural) Indoor Wall Hung Boiler
- 301MBH, 7.5:1 modulation, with ASME H-Stamped Stainless Steel Heat Exchanger and Liquid Propane Conversion Kit
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 301000
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute® FT
- Depth:
- 20-7/10 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 20-7/10 in
- Input (MBH):
- 301 MBH
- Installation Type:
- Wall Mount
- Phase:
- Single Phase
- Power Source:
- Gas
- Volts:
- 120V