Residential Boiler 125 MBH Natural Gas, Floor Mount
Brute® Mini Residential Boiler 125 MBH Natural Gas, Floor Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Same “H” Stamp
- Integral Low Water Cutoff
- Digital Temperature Display
- Rheostat Temperature Set Point
- 7 Economy Run Modes
- Outdoor Reset
- Warm Weather Shutdown
- Indirect Dhow Priority
- Spark To Pilot Ignition
- Single-Point Power Connection
Specifications
- AFUE:
- 84.00 %
- AMP:
- 0.7
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 125000
- BTU Heat Rating:
- 105000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute® Mini
- Condensing:
- No
- Depth:
- 28-5/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 13.3 gpm
- Fuel Type:
- Natural Gas
- Height:
- 32-1/8 in
- Ignition System:
- Spark-to-Pilot
- Input (MBH):
- 125 MBH
- Installation Type:
- Floor Mount
- Length:
- 28-27/50 in
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure Class:
- 50#
- Proposition 65:
- WARNING – Cancer and Reproductive Harm – www.P65Warnings.ca.gov. As required by the State of California Proposition 65.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- UPC:
- 671632332199
- Volts:
- 120V
- Width:
- 20-1/8 in