Burner Assembly & Feedline
Burner Assembly & Feedline
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professional the contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
Specifications
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Product Type:
- Burner Assembly
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Smart Home Enabled:
- No
- UPC:
- 671632718054