CCY 100G 199MBH 238.8 WH W/LOW GAS INL
CCY 100G 199MBH 238.8 WH W/LOW GAS INL
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Antimicrobial:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- MBH:
- 199
- Power Source:
- Gas
- Type:
- "BEF100T199E3NA2875"
- Water Heater Capacity Range:
- 51 - 100 gal