CCY 40G 40 MBH NAT HA SHRT WHTR
CCY 40G 40 MBH NAT HA SHRT WHTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Automatic flue damper
- Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
Specifications
- ANSI:
- ANSI Z21.10.1
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Depth:
- 24-3/4 in
- Diameter:
- 20 in
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 74
- Fuel Type:
- Natural Gas
- Height:
- 57-7/8 in
- ISO:
- ISO 9001
- MBH:
- 40
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 55 to 160 Deg F
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short