CCY 75G 76 MBH NAT COMM WHTR ALUM
CCY 75G 76 MBH NAT COMM WHTR ALUM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Sediment Reduction System
Specifications
- ANSI:
- ANSI Z21.10.3-2017
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 75 gal
- Depth:
- 29-9/16 in
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1/2 in
- Height:
- 58-15/16 in
- MBH:
- 76
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UPC:
- 671632903221
- Water Connection Size:
- 1 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Weight:
- 259 lb