CCY EC/80G 480V 15 KW/3 PH
CCY EC/80G 480V 15 KW/3 PH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
Specifications
- Antimicrobial:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Depth:
- 32-1/2
- Diameter:
- 26
- Energy Star Compliant:
- No
- Height:
- 60-1/4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Type:
- BMII80153SF35
- UL Listed:
- UL 1453
- UPC:
- 671632271368
- Volts:
- 480V
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 15