45 gal. Tall 61 MBH Residential Propane Water Heater
Combi2® 45 gal. Tall 61 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System
- Fir Defender Safety System<Reg/>
- Pedestal Base
- Sight Window - Offers A View Into The Combustion Chamber To Observe The Operation Of The Pilot And Burner
- Water Connections - 3?4 In (19Mm) Npt Factory-Installed True Dielectric Fittings
- Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
- Two Protective Anode Rods
- T&P Relief Valve
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.1 2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 61000
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 45 gal
- Collection:
- Combi2®
- Depth:
- 24-1/2 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 59-1/4 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 61
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- Recovery 90°F Rise GPH:
- 66
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- UPC:
- 671632667109
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 247 lb