45 gal. Tall 67 MBH Power Vent Natural Gas Water Heater
Combi2® TTW® 45 gal. Tall 67 MBH Power Vent Natural Gas Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System
- Fir Defender Safety System<lt/>Reg/<gt/>
- Hydro Jet® Total Performance System - Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Ten-Year Limited Tank And Heat Exchanger Warranties/6-Year Limited Warranty On Component Parts
Specifications
- ANSI:
- ANSI Z21.10.1-2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 67000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 45 gal
- Collection:
- Combi2® TTW®
- Depth:
- 26-3/4
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 68-1/4
- Lining of Tank:
- Vitraglas®
- MBH:
- 67
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- UPC:
- 671632561575
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 255