This product requires certification to purchase.

50 Gallon Liquid Propane TTW COMBI Corrugated Water Heater

Bradford White

Combi2™ TTW® FVIR Defender Safety System® 50 Gallon Liquid Propane TTW COMBI Corrugated Water Heater

  • Fast #
  • Part #BCDW2TW50T10FCX
  • Item #3063525
  • Manufacturer Part #C-DW2-TW-50T10FCX
3.1 out of 5 Customer Rating
Brand image
Bradford White

Combi2™ TTW® FVIR Defender Safety System® 50 Gallon Liquid Propane TTW COMBI Corrugated Water Heater

  • Fast #
  • Part #BCDW2TW50T10FCX
  • Item #3063525
  • Manufacturer Part #C-DW2-TW-50T10FCX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Ten year limited warranty on tank and heat exchanger and 6 year limited warranty on component parts
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z-21.10.1
Capacity:
50 gal
Collection:
Combi2™ TTW® FVIR Defender Safety System®
Depth:
26-3/4 in
Diameter:
22 in
End Connections:
NPT
Height:
65-7/8 in
Maximum Temperature:
180
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
110V
Water Heater Capacity Range:
41 - 50 gal