This product requires certification to purchase.

100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater

Bradford White

Commander Series™ 100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BUCG100H3993NANDD
  • Item #9547684
  • Manufacturer Part #UCG100H3993NA-NDD
5 out of 5 Customer Rating
Brand image
Bradford White

Commander Series™ 100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BUCG100H3993NANDD
  • Item #9547684
  • Manufacturer Part #UCG100H3993NA-NDD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bradford White Ultra Low Nox Commander Series™, 98 Gallon Commercial Gas (Natural) Atmospheric Vent Same Water Heater. 3-Year Tank Warranty, 399,999 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3-2017
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
399999
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
98 gal
Collection:
Commander Series™
Depth:
30 in
Diameter:
28 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Height:
82-1/2 in
MBH:
399.9
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
UPC:
671632535163
Vent Type:
Atmospheric Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
657 lb