100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Commander Series™ 100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Frequently Purchased Together
Product Details
Product Details
- Bradford White Ultra Low Nox Commander Series™, 98 Gallon Commercial Gas (Natural) Atmospheric Vent Water Heater. 3-Year Tank Warranty, 399,999 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3 2017
- Capacity:
- 98 gal
- Collection:
- Commander Series™
- Depth:
- 30 in
- Diameter:
- 28 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4 in
- Height:
- 82-1/2 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.9
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 657 lb