CCY COMMANDER SERIES TM 80 GALLON COMMERCIAL GAS NATURAL ATMOSPHERIC VENT ASME WATER HEATER
Commander Series™ CCY COMMANDER SERIES TM 80 GALLON COMMERCIAL GAS NATURAL ATMOSPHERIC VENT ASME WATER HEATER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bradford White Ultra Low Nox Commander Series™, 80 Gallon Commercial Gas (Natural) Atmospheric Vent Same Water Heater. 3-Year Tank Warranty, 270,000 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
Specifications
- ANSI:
- ANSI Z21.10.3-2017
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 270000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 80 gal
- Collection:
- Commander Series™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 82-1/2 in
- MBH:
- 270
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- UPC:
- 671632535255
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Commercial
- Weight:
- 545 lb