This product requires certification to purchase.

CCY COMMANDER SERIES TM 98 GALLON COMMERCIAL GAS PROPANE ATMOSPHERIC VENT WATER HEATER

Bradford White

Commander Series™ CCY COMMANDER SERIES TM 98 GALLON COMMERCIAL GAS PROPANE ATMOSPHERIC VENT WATER HEATER

  • Fast #
  • Part #BUCG100H3993XNDD
  • Item #9547714
  • Manufacturer Part #UCG100H3993X-NDD
4.4 out of 5 Customer Rating
Brand image
Bradford White

Commander Series™ CCY COMMANDER SERIES TM 98 GALLON COMMERCIAL GAS PROPANE ATMOSPHERIC VENT WATER HEATER

  • Fast #
  • Part #BUCG100H3993XNDD
  • Item #9547714
  • Manufacturer Part #UCG100H3993X-NDD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bradford White Ultra Low Nox Commander Series™, 98 Gallon Commercial Gas (Liquid Propane) Atmospheric Vent Water Heater. 3-Year Tank Warranty, 399,999 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3-2017
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
399999
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2015
Capacity:
98 gal
Collection:
Commander Series™
Depth:
30 in
Diameter:
28 in
Energy Star Compliant:
No
Fuel Type:
Propane
Gas Connection Size:
3/4 in
Height:
82-1/2 in
MBH:
399.999
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Maximum:
150 psi
UPC:
671632535354
Vent Type:
Atmospheric Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Commercial
Weight:
657 lb