Conversion Kit for LDWH?6U, LDWH?12U, LDWH?20L, LDWH?30L and LE112WV Water Heaters
Conversion Kit for LDWH?6U, LDWH?12U, LDWH?20L, LDWH?30L and LE112WV Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- Number of Pieces:
- 1 Piece
- Product Type:
- LDCE Conversion Kit
- Smart Home Enabled:
- No
- UPC:
- 671632638659
- Volts:
- 277V
- Watts:
- 2000