This product requires certification to purchase.

65 gal. 399.9 MBH Commercial Natural Gas Water Heater

Bradford White

D-Series 65 gal. 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD65T3993N
  • Item #1669063
  • Manufacturer Part #D65T3993N
4.8 out of 5 Customer Rating
Brand image
Bradford White

D-Series 65 gal. 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD65T3993N
  • Item #1669063
  • Manufacturer Part #D65T3993N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Approved For Sanitation
  • Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
399999
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
65 gal
Collection:
D-Series
Diameter:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
1/2 in
Height:
73-1/4 in
ISO:
ISO 9001
MBH:
399.9
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
70 to 180 Deg F
UL Listed:
No
UPC:
671632257065
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
665 lb