This product requires certification to purchase.

80 gal. Tall 180 MBH Commercial Natural Gas Water Heater

Bradford White

D-Series 80 gal. Tall 180 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD80T1803N823
  • Item #3181218
  • Manufacturer Part #D80T1803N-823
3.1 out of 5 Customer Rating
Brand image
Bradford White

D-Series 80 gal. Tall 180 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD80T1803N823
  • Item #3181218
  • Manufacturer Part #D80T1803N-823
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Approved For Sanitation
  • Three Year Limited Tank Warranty And One Year Limited Warranty On Component Parts
  • Automatic Flue Damper-Reduces Stand-By Loss, Saving Gas Consumption And Improving Overall Efficiency
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
80 gal
Collection:
D-Series
Depth:
32-1/2 in
Diameter:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
1/2 in
Height:
64-1/2 in
ISO:
ISO 9001
MBH:
180
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
70 to 180 Deg F
UL Listed:
No
UPC:
671632542604
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
540 lb