80 gal. Tall 505 MBH Commercial Natural Gas Water Heater
D-Series 80 gal. Tall 505 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Bradford White Icon System™ - Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Automatic Flue Damper-Reduces Stand-By Loss, Saving Gas Consumption And Improving Overall Efficiency
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Approved For Sanitation
- Three-Year Limited Tank Warranties/1-Year Limited Warranty On Component Parts
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 505000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- D-Series
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 88-5/16 in
- ISO:
- ISO 9001
- MBH:
- 505
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- UPC:
- 671632265220
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 800 lb