This product requires certification to purchase.

98 gal. 199.9 MBH Commercial Natural Gas Water Heater

Bradford White

D-Series 98 gal. 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD100T1993N
  • Item #1235286
  • Manufacturer Part #D-100T-199-3N
3.4 out of 5 Customer Rating
Brand image
Bradford White

D-Series 98 gal. 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD100T1993N
  • Item #1235286
  • Manufacturer Part #D-100T-199-3N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Bradford White Icon System™ - Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Automatic Flue Damper-Reduces Stand-By Loss, Saving Gas Consumption And Improving Overall Efficiency
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Approved For Sanitation
  • Three-Year Limited Tank Warranties/1-Year Limited Warranty On Component Parts
  • Requires Certification
Dimensions & Measurements
Capacity
98 gal
Diameter
28-1/4 in
Height
83-3/8 in
Water Connection Size
1-1/2 in
Water Heater Capacity Range
51 - 100 gal
Weight
610 lb
Characteristics & Features
Antimicrobial
Yes
Collection
D-Series
Lining of Tank
Vitraglas®
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
199999
Fuel Type
Natural Gas
MBH
199.9
Power Source
Gas
Pressure - High
150
Temperature Range
70 to 180 Deg F
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
ISO
ISO 9001
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
671632109715