This product requires certification to purchase.

50 gal. Short 38 MBH Power Direct Vent Propane Water Heater

Bradford White

Defender Safety System® 50 gal. Short 38 MBH Power Direct Vent Propane Water Heater

  • Fast #
  • Part #BRG2PDV50S6X
  • Item #5058944
  • Manufacturer Part #RG2PDV50S6X
5 out of 5 Customer Rating
Brand image
Bradford White

Defender Safety System® 50 gal. Short 38 MBH Power Direct Vent Propane Water Heater

  • Fast #
  • Part #BRG2PDV50S6X
  • Item #5058944
  • Manufacturer Part #RG2PDV50S6X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Additional Side Connections
  • Closed Combustion
  • Protective Magnesium Anode Rod
  • Low Restrictive Brass Drain Valve
  • Nox Emissions
  • Requires Certification
  • Green


Specifications

AFUE:
78.00 %
ANSI:
ANSI Z21.10.1
Antimicrobial:
Yes
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3 2017
Capacity:
50 gal
Collection:
Defender Safety System®
Depth:
34-3/8 in
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
80
Fuel Type:
Propane
Height:
60-7/8 in
ISO:
ISO 9001
Lining of Tank:
Vitraglas®
MBH:
38
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
41
UL Listed:
No
UPC:
671632796298
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Weight:
192 oz