This product requires certification to purchase.

100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

Bradford White

eF Series® 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF100T250E3NA2
  • Item #2229378
  • Manufacturer Part #EF100T250E3NA2
4 out of 5 Customer Rating
Brand image
Bradford White

eF Series® 100 gal. Tall 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF100T250E3NA2
  • Item #2229378
  • Manufacturer Part #EF100T250E3NA2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Bradford White Icon System™ - Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Condensing
  • Flexible Venting
  • Approved For Sanitation
  • Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
  • Three Or 5-Year Limited Tank Warranties/1-Year Limited Warranty On Component Parts
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
250000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Collection:
eF Series®
Depth:
28-1/4 in
Diameter:
28-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Height:
77-5/8 in
ISO:
ISO 9001
Lining of Tank:
Vitraglas®
MBH:
250
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
70 to 180 Deg F
UL Listed:
No
UPC:
671632332083
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
900 lb