This product requires certification to purchase.

100 gal. Tall 150 MBH Commercial Propane Water Heater

Bradford White

eF Series® 100 gal. Tall 150 MBH Commercial Propane Water Heater

  • Fast #
  • Part #BEF100T1503X
  • Item #9765850
  • Manufacturer Part #EF-100T-150-3X
4.7 out of 5 Customer Rating
Brand image
Bradford White

eF Series® 100 gal. Tall 150 MBH Commercial Propane Water Heater

  • Fast #
  • Part #BEF100T1503X
  • Item #9765850
  • Manufacturer Part #EF-100T-150-3X
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Ultra quiet operation
  • A single exhaust pressure switch
  • Sanitizing capability - temperature setting up to 180°F (82°C)
  • Complies with the latest ultra-low Nox requirement (14 ng/J Nox limit)
  • Thermal efficiency up to 97%
  • Direct spark ignition
  • NSF construction available
  • T&P relief valve - installed
  • Low restrictive brass drain valve
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Commercial
BTU:
150000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Collection:
eF Series®
Diameter:
28-1/4
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
77-1/8
Lining of Tank:
Vitraglas®
MBH:
150
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
Up to 180 Deg F
Vent Type:
Direct Vent
Volts:
115V
Water Connection Size:
3/4
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall