100 gal. Tall 199.9 MBH Commercial Propane Water Heater
eF Series® 100 gal. Tall 199.9 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ultra quiet operation
- A single exhaust pressure switch
- Sanitizing capability - temperature setting up to 180°F (82°C)
- Complies with the latest ultra-low Nox requirement (14 ng/J Nox limit)
- Thermal efficiency up to 97%
- Direct spark ignition
- NSF construction available
- T&P relief valve - installed
- Low restrictive brass drain valve
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 199999
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- eF Series®
- Diameter:
- 28-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 77-1/8
- Lining of Tank:
- Vitraglas®
- MBH:
- 199.9
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- Up to 180 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Water Connection Size:
- 3/4
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall