This product requires certification to purchase.

100 gal. Tall 300 MBH Commercial Natural Gas Water Heater

Bradford White

eF Series® 100 gal. Tall 300 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF100T300E5N2
  • Item #3363623
  • Manufacturer Part #EF100T300E5N2
5 out of 5 Customer Rating
Brand image
Bradford White

eF Series® 100 gal. Tall 300 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF100T300E5N2
  • Item #3363623
  • Manufacturer Part #EF100T300E5N2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
300000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
100 gal
Collection:
eF Series®
Depth:
28-1/4 in
Diameter:
28-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Height:
77-5/8 in
MBH:
300
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632536665
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
850 lb