This product requires certification to purchase.

119 gal. 400 MBH Commercial Natural Gas Water Heater

Bradford White

eF Series® 119 gal. 400 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF120T4003N3MOD
  • Item #8937324
  • Manufacturer Part #EF120T4003N3
3.3 out of 5 Customer Rating
Brand image
Bradford White

eF Series® 119 gal. 400 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF120T4003N3MOD
  • Item #8937324
  • Manufacturer Part #EF120T4003N3
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Flexible Venting
  • Approved For Sanitation
  • Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
  • Three Or Five Year Limited Tank Warranty And One Year Limited Warranty On Component Parts
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
399999
CSA Certified:
CSA 4.3-2017
Capacity:
119 gal
Collection:
eF Series®
Depth:
35 in
Diameter:
32 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Gas Connection Size:
1 in
Height:
77-1/8 in
ISO:
ISO 9001
Lining of Tank:
Vitraglas®
MBH:
399.9
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Range:
Up to 180 Deg F
UL Listed:
No
UPC:
671632917617
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Connections:
Side
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Weight:
185 lb