119 gal. 500 MBH Commercial Natural Gas Water Heater
eF Series® 119 gal. 500 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra quiet operation
- A single exhaust pressure switch
- Sanitizing capability - temperature setting up to 180°F (82°C)
- Complies with the latest ultra-low Nox requirement (14 ng/J Nox limit for natural gas and 77 ppm Nox limit for liquid propane)
- T&P relief valve - installed
- Low restrictive brass drain valve
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 499000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Diameter:
- 33 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 77-1/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 499
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 180 Deg F
- UPC:
- 671632329564
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Water Connection Size:
- 1 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall