eF Series® 50 gal. Tall 76 MBH Residential Natural Gas Water Heater

Part #BRC2PV50H6N  |  Item #7100595  |  Manufacturer Part #RC2PV50H6N

$6,612.00 EACH

Capacity:

50 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White eF Series® 50 gal. Tall 76 MBH Residential Natural Gas Water Heater /$6,612.00

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Pedestal base
  • Factory installed heat traps - design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Water connections - 3⁄4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
  • Two protective anode rods
  • Low restrictive brass drain valve
  • T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.3 2017

Application: Residential

BTU: 76000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3 2017

Capacity: 50 gal

Collection: eF Series®

Condensing: Yes

Depth: 32-7/8 in

Diameter: 24 in

Drain Location: Bottom, Front

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 120

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 93 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 67-7/16 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 32-3/16 in

Lining of Tank: Vitraglas®

MBH: 76

Material: Foam, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.8

Vent Type: Power Vent

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: High Efficiency, Tall

Water Inlet Connection Size: 3/4 in

Watts: 22

Weight: 225