50 gal. Tall 76 MBH Residential Propane Water Heater
eF Series® 50 gal. Tall 76 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Pedestal Base
- Factory Installed Heat Traps - Design Incorporates A Flexible Disk That Reduces Heat Loss In Piping And Eliminates The Potential For Noise Generation
- Water Connections - 3?4 In (19Mm) Npt Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
- Two Protective Anode Rods
- Low Restrictive Brass Drain Valve
- T&P Relief Valve
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3 2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 76000
- CSA Certified:
- CSA 4.3 2017
- Capacity:
- 50 gal
- Collection:
- eF Series®
- Depth:
- 33-3/4 in
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 120
- Fuel Type:
- Propane
- Height:
- 67-7/16 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 76
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 90°F Rise GPH:
- 93
- UL Listed:
- No
- UPC:
- 671632821211
- Uniform Energy Factor (UEF):
- 0.8
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 225 lb