eF Series® 60 gal. 125 MBH LP Gas High Efficiency Water Heater

Part #BEF60T1253X2  |  Item #3362789  |  Manufacturer Part #EF60T1253X2

Call for Pricing

Capacity:

60 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial, Gas

BTU: 125000

Capacity: 60 gal

Collection: eF Series®

Condensing: Yes

Depth: 28-1/4 in

Diameter: 28-1/4 in

Energy Star Compliant: Yes

Fuel Type: Propane

Green: Energy Star, Yes

Height: 65-1/2 in

Indoor Outdoor: Indoor

Input MBH : 125 MBH

Installation Type: Floor Mount

Length: 35 in

MBH: 125

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Power Source: Gas

Pressure Class: 150#

Product Type: Water Heating System

Supply Pipe Connection: 1-1/2 in

Type: BEF60T1253X2

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Water Inlet Connection Size: 1-1/2 in

Weight: 520

Width: 32-1/4 in