60 gal. 125 MBH Commercial Natural Gas Water Heater
eF Series® 60 gal. 125 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy Star® models available
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- ICON HD®-Intelligent proven design combines temperature control, diagnostic codes, and system ignition functions into a single control board with a digital LCD display
- Protective powered anodes
- Three pass fire tube heat exchanger system
- Operation mode-Two different digitally displayed operation modes have the capability of adjusting the temperature setting up to 180°F (82°C), for sanitizing capability and adjusting the degree setting (°F to °C, or °C to °F)
- Service mode-Eight different digitally displayed service screens can be easily cycled through by pressing the select button
- A single exhaust pressure switch
- ASME code available on all model
- NSF 5 kits available
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 60 gal
- Collection:
- eF Series®
- Depth:
- 28-1/4
- Diameter:
- 28-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4
- Height:
- 57
- Lining of Tank:
- Vitraglas®
- MBH:
- 125
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- CANCER AND REPRODUCTIVE HARM
- UPC:
- 671632575985
- Water Connection Size:
- 1-1/2
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 520