This product requires certification to purchase.

60 gal. 125 MBH Commercial Natural Gas Water Heater

Bradford White

eF Series® 60 gal. 125 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF60T125E3NA2897
  • Item #9997894
  • Manufacturer Part #EF60T125E3NA2-897
4.2 out of 5 Customer Rating
Brand image
Bradford White

eF Series® 60 gal. 125 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BEF60T125E3NA2897
  • Item #9997894
  • Manufacturer Part #EF60T125E3NA2-897
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The -897 indicates that this SKU comes with magnesium anodes.
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3-2019
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
125000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
60 gal
Collection:
eF Series®
Depth:
28-1/4 in
Diameter:
28-1/4 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Power Source:
Gas
UPC:
671632575978
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Weight:
570 lb