This product requires certification to purchase.

60 gal. 125 MBH Commercial Propane Water Heater

Bradford White

eF Series® 60 gal. 125 MBH Commercial Propane Water Heater

  • Fast #
  • Part #BEF60T1253X2895
  • Item #9634411
  • Manufacturer Part #EF60T1253X2-895
4.5 out of 5 Customer Rating
Brand image
Bradford White

eF Series® 60 gal. 125 MBH Commercial Propane Water Heater

  • Fast #
  • Part #BEF60T1253X2895
  • Item #9634411
  • Manufacturer Part #EF60T1253X2-895
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Energy Star Certified Bradford White High Efficiency Condensing Ef Series® 60 Gallon Commercial Gas (Liquid Propane) Power Or Power Direct Vent Water Heater. 3-Year Tank Warranty, 125,000 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included.
  • The "-895" Indicates That This Sku Comes With Integrated Controls And Powered Anodes.
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3-2017
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
125000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
60 gal
Collection:
eF Series®
Depth:
28-1/4
Diameter:
28-1/4
Energy Star Compliant:
Yes
Fuel Type:
Propane
Gas Connection Size:
3/4
MBH:
125
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Type:
BEF60T1253X2895
UPC:
671632556144
Water Connection Size:
1-1/2
Water Heater Capacity Range:
51 - 100 gal
Weight:
520