This product requires certification to purchase.

BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER

Bradford White

eF Series® BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER

  • Fast #
  • Part #BEF100T300E5NA2897
  • Item #9997886
  • Manufacturer Part #EF100T300E5NA2-897
5 out of 5 Customer Rating
Brand image
Bradford White

eF Series® BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER

  • Fast #
  • Part #BEF100T300E5NA2897
  • Item #9997886
  • Manufacturer Part #EF100T300E5NA2-897
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The -897 indicates that this SKU comes with magnesium anodes.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3-2019
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
300000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
100 gal
Collection:
eF Series®
Diameter:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Power Source:
Gas
UPC:
671632577644
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Weight:
900 lb