BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER
eF Series® BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Energy Star Certified Bradford White High Efficiency Condensing Ef Series® 100 Gallon Commercial Gas (Liquid Propane) Water Heater. Designed For Venting Versatility, This Water Heater Can Be Installed As A Power Vent Or Power Direct Vent. 5-Year Tank Warranty, 120 Volts, Single Phase, With Power Cord Included.
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1-2017
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 100 gal
- Collection:
- eF Series®
- Depth:
- 28-1/4
- Diameter:
- 28-1/4
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Gas Connection Size:
- 3/4
- Power Source:
- Gas
- Type:
- BEF100T1505XA2897
- UPC:
- 671632577705
- Water Connection Size:
- 1-1/2
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 900