ENERGY STAR HE COND ULN EF SERIES 60G COMM GAS ASME WATER HEATER 125000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES
eF Series® ENERGY STAR HE COND ULN EF SERIES 60G COMM GAS ASME WATER HEATER 125000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star Certified Bradford White High Efficiency Condensing Ultra Low Nox Ef Series® 60 Gallon Commercial Gas (Natural) Same Water Heater. Designed For Venting Versatility, This Water Heater Can Be Installed As A Power Vent Or Power Direct Vent.
- 3-Year Tank Warranty, 125,000 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included. The "-895" Indicates That This Sku Comes With Integrated Controls And Powered Anodes.
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3-2017
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 60 gal
- Collection:
- eF Series®
- Depth:
- 28-1/4 in
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4 in
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UPC:
- 671632556304
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 570 oz