This product requires certification to purchase.

HE COND EF SERIES 60G COMM GAS ASME WATER HEATER 150000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES

Bradford White

eF Series® HE COND EF SERIES 60G COMM GAS ASME WATER HEATER 150000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES

  • Fast #
  • Part #BEF60T1503XA2895
  • Item #9634392
  • Manufacturer Part #EF60T1503XA2-895
3.3 out of 5 Customer Rating
Brand image
Bradford White

eF Series® HE COND EF SERIES 60G COMM GAS ASME WATER HEATER 150000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES

  • Fast #
  • Part #BEF60T1503XA2895
  • Item #9634392
  • Manufacturer Part #EF60T1503XA2-895
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bradford White High Efficiency Condensing Ef Series® 60 Gallon Commercial Gas (Liquid Propane) Same Water Heater. Designed For Venting Versatility, This Water Heater Can Be Installed As A Power Vent Or Power Direct Vent.
  • 3-Year Tank Warranty, 150,000 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included. The "-895" Indicates That This Sku Comes With Integrated Controls And Powered Anodes.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3-2017
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
150000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3-2019
Capacity:
60 gal
Collection:
eF Series®
Depth:
28-1/4 in
Diameter:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Propane
Gas Connection Size:
3/4 in
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632556335
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Weight:
570 oz