This product requires certification to purchase.

30 kW 240V Conversion Kit

Bradford White

ElectriFLEX HD™ 30 kW 240V Conversion Kit

  • Fast #
  • Part #B41551043124
  • Item #7902945
  • Manufacturer Part #415-51043-124
3.3 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX HD™ 30 kW 240V Conversion Kit

  • Fast #
  • Part #B41551043124
  • Item #7902945
  • Manufacturer Part #415-51043-124
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

Collection:
ElectriFLEX HD™
Number of Pieces:
1 Piece
Product Type:
Conversion Kit
UPC:
671632126101
Volts:
240V
Watts:
30 kW