45 kW 480V Conversion Kit
ElectriFLEX HD™ 45 kW 480V Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- ElectriFLEX HD™
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- UPC:
- 671632125791
- Volts:
- 480V
- Watts:
- 45