This product requires certification to purchase.

50 gal. Heavy Duty 15 kW Commercial Electric Water Heater

Bradford White

ElectriFLEX HD® 50 gal. Heavy Duty 15 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD501533CCF
  • Item #7503159
  • Manufacturer Part #CEHD501533CCF
3.7 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX HD® 50 gal. Heavy Duty 15 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD501533CCF
  • Item #7503159
  • Manufacturer Part #CEHD501533CCF
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professionals
  • The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® sediment reduction system
  • Field convertible
  • Immersion thermostats -Designed to provide outlet water at a thermostatically controlled temperature greater than 180°F (82°C)
  • Conversion kits-Design certified by UL® for field conversion. Conversion kits are available to convert any one model to a variety of voltages and kW inputs (Kit part numbers on reverse side). All models are shipped from the factory standard Three Phase, and can be field converted to Single Phase without a conversion kit
  • Insulation System-3" (76mm) Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity
  • Water Connections-11?2" (38mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
  • Elements-Screw in style low watt density incoloy sheathed elements standard. These elements are durable and resistant to lime buildup
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
ElectriFLEX HD®
Diameter:
24 in
Energy Star Compliant:
No
Height:
52-5/8 in
Lining of Tank:
Vitraglas®
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 100°F Rise GPH:
62
UL Listed:
UL 1453
UPC:
671632857081
Volts:
240V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Heavy Duty, Tall
Watts:
15 kW
Weight:
302 lb