This product requires certification to purchase.

50 gal. Tall 24 kW Commercial Electric Water Heater

Bradford White

ElectriFLEX HD™ 50 gal. Tall 24 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD50243CF
  • Item #7197357
  • Manufacturer Part #CEHD-50-24-3CF
3.6 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX HD™ 50 gal. Tall 24 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD50243CF
  • Item #7197357
  • Manufacturer Part #CEHD-50-24-3CF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
ElectriFLEX HD™
Diameter:
24 in
Energy Star Compliant:
No
Height:
52-5/8 in
Lining of Tank:
Vitraglas®
Maximum Temperature:
180
NSF Certified:
Yes
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Heavy Duty, Tall
Watts:
24 kW
Weight:
302 lb