CCY 120G 30KW 240V 3PH ASME WHTR
ElectriFLEX HD® CCY 120G 30KW 240V 3PH ASME WHTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Sediment Reduction System
- Field Convertible
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- ElectriFLEX HD®
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 73-1/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 100°F Rise GPH:
- 124
- UL Listed:
- UL 1453
- UPC:
- 671632887484
- Volts:
- 240V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 30 kW
- Weight:
- 485 lb