This product requires certification to purchase.

CCY 80G 36KW 277V 1PH WHTR

Bradford White

ElectriFLEX HD® CCY 80G 36KW 277V 1PH WHTR

  • Fast #
  • Part #BCEHD803631ECF
  • Item #7585922
  • Manufacturer Part #CEHD803631ECF
5 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX HD® CCY 80G 36KW 277V 1PH WHTR

  • Fast #
  • Part #BCEHD803631ECF
  • Item #7585922
  • Manufacturer Part #CEHD803631ECF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
ElectriFLEX HD®
Diameter:
26 in
Energy Star Compliant:
No
Height:
70-7/8 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 100°F Rise GPH:
149
UL Listed:
UL 1453
UPC:
671632904303
Volts:
277V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heavy Duty
Watts:
36 kW
Weight:
378 lb